Item Comparison: TM826USBBK, TR7745BKB0X

Item

TM826USBBK - 3.1 Usb + Duplex 15A BK - Legrand-Pass & Seymour

TM826USBBK
3.1 Usb + Duplex 15A BK

$40.70 Each

$2,035.00 (50 Each)

QTY:
Each
Add
TR7745BKB0X - Combo 2 Port Usb Duplex Recp 15A 125V BK - Eaton

TR7745BKB0X
Combo 2 Port Usb Duplex Recp 15A 125V BK

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 179 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TM826USBBK TR7745BKB0X
Manufacturer Number TM826USBBK TR7745BK-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007127621 00032664731525
Weight per package 0.305 (lbs/each) 0.37 (lbs/each)
Description TM826USBBK 3.1 Usb + Duplex 15A BK
P&S TM826USBBK 3.1 Usb + Duplex 15a
TR7745BKB0X Combo 2 Port Usb Duplex Recp 15A 125V BK
Combo 2 Port Usb Duplex Recp 15A 125V BK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.70 (Each) $0.00 (Each)
Carton/Reel $407.00 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,035.00 (50 Each) $0.00 (10 Each)
amperage rating - 15 A
connection - 4714 Lm
insulation - PC
Material - PC
Number of Wires - 3 in
Poles - 2 A
Voltage Rating - 125 A
Wire Size - 14 To 12 AWG
Color - Black Gloss
Description 3.1 USB + DUPLEX 15A BK COMBO 2 PORT USB DUPLEX RECP 15A 125V BK
Long Description P&S TM826USBBK 3.1 USB + DUPLEX 15A COMBO 2 PORT USB DUPLEX RECP 15A 125V BK
Product Type 3.1 Usb + Duplex 15A BK Combo 2 Port Usb Duplex Recp 15A 125V BK
Special Features - USB, duplex receptacle, wire leads
Dielectric Strength - 2000V
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number TM826USBBK TR7745BK-BOX
sub brand - Arrow Hart
Category Description Residential receptacles Commercial receptacles
Type - DUPLEX
Status - Inactive
Application - Standard grade deco
environmental conditions - Indoor
Mounting - FLUSH
nema rating - 5-15R
standard - UL mA
Temperature Rating - -20 to 60 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat