Item Comparison: TP8W, SP8W

Item

TP8W - Trademaster WP 1G 1 Duplex White - Legrand-Pass & Seymour

TP8W
Trademaster WP 1G 1 Duplex White

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
SP8W - Plate Plastic 1G Duplex W/Out Line W - Legrand-Pass & Seymour

SP8W
Plate Plastic 1G Duplex W/Out Line W

$0.6634 Each

$165.85 (250 Each)

QTY:
Each
Add
Nacogdoches 745 0
All Stores 123,301 18,677
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP8W SP8W
Manufacturer Number TP8W SP8W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274554 00785007680379
Weight per package 0.0526 (lbs/each) 0.0623 (lbs/each)
Description TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
SP8W Plate Plastic 1G Duplex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.66 (Each)
Carton/Reel $0.44 (1 Each) $0.66 (1 Each)
Standard Packaging/Reel $110.38 (250 Each) $165.85 (250 Each)
insulation Bare Bare
Material Nylon Thermoplastic
Number of Gangs 1 1
Color White White
Size 4.7 in 5"
Thickness 0.070 in 0.070 in
Description TRADEMASTER WP 1G 1 DUPLEX WHITE PLATE PLASTIC 1G DUPLEX W/OUT LINE W
extra long description P&S TP8W TRADEMASTER WP 1G 1 DUPLEX P&S SP8W PLATE PLASTIC 1G DUPLEX W/
Features Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05309 lb
Product Type Trademaster WP 1G 1 Duplex White Plate Plastic 1G Duplex W/Out Line W
Short Description 1 Gang, Switch, Wall Plate, White 1 Gang, Switch, Wall Plate, White
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 2.9375 (W) x 4.6875 (H) in 5 in
Mounting Type Wall Mount Wall Mount
orientation - Vertical
package quantity 1 CT;25 PK 1 CT;25 PK
Standards Met UL 514;RoHS Compliant;CSA Certified UL 514;CSA Certified;RoHS Compliant
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP8-W SP8-W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0500 lb 0.05309 lb
Application Residential;Commercial Residential;Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat