Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
TWB54 |
EMT125 |
Manufacturer Number |
TWB-54 |
EMT125 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747400543 |
00018997122254 |
Weight per package |
0.0112 (lbs/each) |
0.01 (lbs/each) |
Description |
TWB54 1-1/4" Emt Insulating Bushing
Emt Insulating Bushing, 1-1/4 In Trade Size, Plastic, White, 1.240 In Length, 0.625 In Width, +90 °C Operating Temperature
|
EMT125 1-1/4" NM Terminator
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/4".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.73 (Each) |
$1.29 (Each) |
Carton/Reel |
$68.33 (25 Each) |
$128.80 (100 Each) |
Standard Packaging/Reel |
$683.28 (250 Each) |
$128.80 (100 Each) |
|
connection |
- |
Press-On |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
NO FINISH |
- |
|
Length |
1.240 in |
- |
Size |
1-1/4 |
L(1.640) x W(1.640) x H(0.614) |
Width |
0.625 in |
- |
|
Description |
1-1/4" EMT INSULATING BUSHING |
1-1/4" NM TERMINATOR |
extra long description |
BPT TWB-54 1-1/4 EMT INSULATING BUS |
ARL EMT125 1-1/4" NM BUSHING |
Features |
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. |
- |
Long Description |
EMT Insulating Bushing, 1-1/4 in Trade Size, Plastic, White, 1.240 in Length, 0.625 in Width, +90 °C Operating Temperature |
EMT Insulating bushing, press fit, holds firmly in place while pulling cables. Trade Size 1-1/4". |
Product Type |
1-1/4 Emt Insulating Bushing |
1-1/4" NM Bushing |
Short Description |
EMT Insulating Bushing, 1-1/4 in, Plastic, White/Plain |
- |
Special Features |
Insulated Bushing |
Press Fit Holds Firmly in Place when Pulling Cable |
|
Color/Finish |
White;Plain |
- |
for use with |
EMT Conduit |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
- |
Standards Met |
NEC 300-15(C);RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
TWB-54 |
EMT125 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Insulating Bushing |
|
|
Application |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
For EMT Conduit |
standard |
- |
UL and CSA |
Temperature Rating |
90?°C |