Nacogdoches |
1,300 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY523MXE |
CT4BK18C |
Manufacturer Number |
TY523MX |
7000133450 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805085 |
00051128592731 |
Weight per package |
0.0056 (lbs/each) |
0.0001 (lbs/each) |
Description |
TY523MXE 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
|
CT4BK18C Cable Tie CT4BK18-C, 1000/Case
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.05 (Each) |
Carton/Reel |
$147.30 (1000 Each) |
$46.20 (1000 Each) |
Standard Packaging/Reel |
$1,473.00 (10000 Each) |
$46.20 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6/6 |
|
Color |
Black |
Black |
Style |
Standard |
Self-Adhesive |
|
Length |
3.62 in;91.95 mm |
4.1 in;104 mm |
Thickness |
0.03 in;0.75 mm |
0.04 in;1 mm |
Width |
0.09 in;2.29 mm |
0.10 in;3.0 mm |
|
Description |
3.62" "TY-RAP" CABLE TIE |
CABLE TIE CT4BK18-C,1000/CASE |
extra long description |
ABB TY523MX CBL TIE 18LB 4IN UV BLK |
3M 7000133450 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb |
Cable Tie, 0.75 in;19.1 mm Bundle Diameter, Black, 104 mm;4.1 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 18 lb;8.165 kg;80 Nm Tensile Strength, 0.04 in;1 mm Thickness, 0.10 in;3.0 mm Width |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm |
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 0.75 in L, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
0.75 in;19.1 mm |
for use with |
- |
Air Handling Space;Outdoor |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
10000 PK;1000 CT |
100 BG |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
18 lb/80 N |
18 lb;80 Nm;8.165 kg |
|
|
Brand |
Ty-Rap |
Minnesota Mining (3M) |
Manufacturers Part Number |
TY523MX |
CT4BK18C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
- |
|
minimum qty |
100 |
100 |
Status |
Inactive |