Item Comparison: 44101, WM0THRU9

Item

44101 - Wire Marker Booklet, Asst 0-9, 45 Each - Ideal

44101
Wire Marker Booklet, Asst 0-9, 45 Each

$26.33 Each

$131.65 (5 Each)

QTY:
Each
Add
WM0THRU9 - 0-9 Wire Marker Book - Ez-Code

WM0THRU9
0-9 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 124 1,049
Vendor Ideal Ez-Code
Catalog Number 44101 WM0THRU9
Manufacturer Number 44-101 WM-0 THRU 9
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00783250441013 00786210806068
Weight per package 0.14 (lbs/each) 0.151 (lbs/each)
Description 44101 Wire Marker Booklet, Asst 0-9, 45 Each
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 In Length, 1/4 In Width, 0.14 LB/Ea
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.33 (Each) $35.95 (Each)
Carton/Reel $131.65 (5 Each) $359.50 (10 Each)
Standard Packaging/Reel $131.65 (5 Each) $359.50 (10 Each)
Material Plastic-Impregnated Cloth Vinyl Cloth
Legend Color Non-Smear Black -
Length 1-1/2 in -
Size 1/4 X 1-1/2 IN Marker -
Width 1/4 in -
Description WIRE MARKER BOOKLET, ASST 0-9, 45 EACH 0-9 WIRE MARKER BOOK
extra long description IDEAL 44-101 Wire Marker Booklet,Id ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY
Features Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate -
Long Description Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 in Length, 1/4 in Width, 0.14 lb/EA Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9
Product Type Wire Marker Booklet Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460
Short Description 0-9 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L -
Special Features Convenient Pocket-Size Booklets;Plastic-Impregnated Cloth Construction for Long-Lasting Durability;Resists Abrasion, Moisture, Dirt and Oil;Perforated 1-1/2 in Markers can be Separated into Half-Length Sizes;Self-Sticking on Wire and Cable;For Above Ground;Below Ground Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Legend 0-9 0 - 9, t1, t2, t3, l1, l2, l3
Maximum Operating Temperature +180 °F -
Minimum Operating Temperature -40 °F -
Number of Pages 10/Booklet -
package quantity 45 EA -
Standards Met RoHS Compliant -
Text/Graphic Text -
Made in USA yes -
Brand Ideal EZ-Code
Manufacturers Part Number 44-101 WM-0 THRU 9
sub brand Ideal -
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type - Wire Marker Books
Weight 0.14 lb/EA -
standard RoHS -
Temperature Rating -40 To 180 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat