Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Klein Tools |
Catalog Number |
WM0THRU9 |
44101 |
Manufacturer Number |
WM-0 THRU 9 |
44101 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Wire Lube, Markers, & Ties
|
Bits, Blades, and Hole Saws
|
UNSPSC |
39131506 - Wire marker book
|
27111517 - Knife blade sets or dispensers
|
UPC/EAN/GTIN |
00786210806068 |
00092644441011 |
Weight per package |
0.151 (lbs/each) |
0.05 (lbs/each) |
Description |
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
|
44101 Utility Knife Blades, 5 Pack
Utility Knife Blade, 5 Pieces, 2-7/16 In (61.9 MM) X 0.025 In (0.6 MM) Blade Length, 0.8 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$5.18 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$5.18 (1 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$51.80 (10 Each) |
|
|
Blade Material |
- |
440A Stainless Steel |
|
Overall Length |
- |
2.438" (6.2 cm) |
|
Description |
0-9 WIRE MARKER BOOK |
UTILITY KNIFE BLADES, 5 PACK |
extra long description |
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY |
KLEIN 44101 Utility Knife Blades 5 |
Features |
- |
Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives. |
Long Description |
Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9 |
Utility Knife Blade, 5 Pieces, 2-7/16 in (61.9 mm) x 0.025 in (0.6 mm) Blade Length, 0.8 oz |
Product Type |
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 |
Utility Knife Blades 5 Pack |
Short Description |
- |
Utility Knife Blade |
Special Features |
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt |
Heavy-Duty Razor-Edged Blades |
|
Blade Length |
- |
2-7/16 in (61.9 mm) x 0.025 in (0.6 mm) |
Blade Thickness |
- |
0.025" (0.6 mm) |
Legend |
0 - 9, t1, t2, t3, l1, l2, l3 |
- |
media |
- |
Yes |
Number of Blades |
- |
3 |
Overall Height |
- |
2.797 (7.1 cm)Overall Length4.328 (11 cm) |
Overall Width |
- |
1.297 (3.3 cm)Special FeaturesIncludes 50 BladesType1.0 lb (0.5 kg)Weight1.0 lb (0.45 kg) AD6.027720201103C092644440243000926444402434413027111503Brand NameKlein ToolsBlade Material440A Stainless SteelHandle ColorOrange/BlackHandle MaterialRubberLength Closed4.125 (10.5 cm) |
package quantity |
- |
5 |
|
|
Brand |
EZ-Code |
Klein Tools |
Manufacturers Part Number |
WM-0 THRU 9 |
44101 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
BITS, BLADES, AND HOLE SAWS |
Type |
Wire Marker Books |
0.80 oz (22.7 g) |