Item Comparison: 53400, WPB282

Item

53400 - The Fire Fly-Mini Adjustable Focus Flashlight - Rack-A-Tiers

53400
The Fire Fly-Mini Adjustable Focus Flashlight

$19.07 Each

$19.07 (1 Each)

QTY:
Each
Add
WPB282 - WP Box 2G 7 Hole 1/2 Gy - Legrand-Pass & Seymour

WPB282
WP Box 2G 7 Hole 1/2 Gy

$17.4489 Each

$87.24 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 59
Vendor Rack-A-Tiers Legrand-Pass & Seymour
Catalog Number 53400 WPB282
Manufacturer Number 53400 WPB282
Category Flashlights & Batteries - Flashlights, Lanterns, Warning Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Flashlights and Batteries Weatherproof Boxes & Covers
UNSPSC 39111610 - Flashlight 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00625912534001 00785007116472
Weight per package 0.38 (lbs/each) 1.068 (lbs/each)
Description 53400 The Fire Fly-Mini Adjustable Focus Flashlight
The Fire Fly - Mini Adjustable Focus Flashlight
WPB282 WP Box 2G 7 Hole 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.07 (Each) $17.45 (Each)
Carton/Reel $19.07 (1 Each) $17.45 (1 Each)
Standard Packaging/Reel $19.07 (1 Each) $87.24 (5 Each)
Battery Size AAA -
insulation - Bare
Lamp Type LED -
Material - Stainless Steel;Stainless steel
Body Material Aluminum -
Color - Color
Size - 6"
Additional Information Intensity 120 Lumen; Run Time 2.5 Hr -
Commodity Description FLASHLIGHTS,LANTERNS,WARNING LIGHTS -
Description THE FIRE FLY-MINI ADJUSTABLE FOCUS FLASHLIGHT WP BOX 2G 7 HOLE 1/2 GY
extra long description ADJUSTABLE TYPE; ALUMINUM BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 3 BATTERY(S); YES BATTERY INCLUDED; INTENSITY 120 LUMEN; RUN TIME 2.5 HR P&S WPB282 WP BOX 2G 7 HOLE 1/2 GY
Long Description THE FIRE FLY - MINI ADJUSTABLE FOCUS FLASHLIGHT Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each side, 1 Hole in Back)
Product Type Flashlight WP Box 2G 7 Hole 1/2 Gy
Special Features - Designed for both interior and exterior, universal aluminum mounting plates
Battery Included Yes -
Number of Batteries 3 IN -
number of outlet - 2
Brand LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 53400 WPB282
Category Description FLASHLIGHTS AND BATTERIES WEATHERPROOF BOXES & COVERS
Type ADJUSTABLE Weatherproof Covers
Application - Residential/Commercial
Mounting - Screws
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat