Item Comparison: XHHW750YLPCS, XHHW750YL2500

Item

XHHW750YLPCS - Al XHHW 750 STR Yellow PCS - Aluminum

XHHW750YLPCS
Al XHHW 750 STR Yellow PCS

$3.33186 Foot

$3.33 (1 Feet)

QTY:
Feet
Add
XHHW750YL2500 - Al XHHW 750 STR Yellow 2500' - Aluminum

XHHW750YL2500
Al XHHW 750 STR Yellow 2500'

$3.33186 Foot

$8,329.65 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 9,677 7,500
Vendor Aluminum Aluminum
Catalog Number XHHW750YLPCS XHHW750YL2500
Manufacturer Number XHHW750YLPCS N/A
Category Aluminum Building Wire - XHHW-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000244 80394000726
Weight per package 0.824 (lbs/ft) 0.824 (lbs/ft)
Description XHHW750YLPCS Al XHHW 750 STR Yellow PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S
XHHW750YL2500 Al XHHW 750 STR Yellow 2500'
Minimum Order QTY 10 Units 2,500
Unit/Foot $3.33 (Foot) $3.33 (Foot)
Carton/Reel $3.33 (1 Feet) $8,329.65 (2500 Feet)
Standard Packaging/Reel $3.33 (1 Feet) $8,329.65 (2500 Feet)
Conductor Size 750 MCM -
Current Rating 435 A -
Voltage Rating 600 V -
Color Yellow -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 750 STR YELLOW PCS AL XHHW 750 STR YELLOW 2500'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal S -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 750 MCM, Polyethylene Insulation, Yellow -
Insulation Thickness 80 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 61 -
outside diameter 1.075 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand Aluminum Aluminum
Manufacturers Part Number XHHW750YLPCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
minimum qty - 2500
Package Type Carton -
Weight 824 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat