241WH - 241W-WH Shower Trim White 6847

Juno

  • $79.80 (Each)
  • $79.80 (Each)

  • $478.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241WH
Manufacturer
Juno
Manufacturer's Part Number
241 WH
Description
241W-WH Shower Trim White 6847
6" Drop Opal Trim With Reflector
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700704 / 00661209700704
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.80 (Each)
Standard Packaging
$478.80 (Per 6)
Resources
Other Links
 
 
241WH - Other
 
241WH - Other
Images
 
 
241WH - Large Image
 
241WH - Small Image
Attachments
 
 
241WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Descriptions
Description
241W-WH SHOWER TRIM WHITE 6847
Product Type
Trim
extra long description
LITH 241 WH 6IN Lensed Drop Opal wi
Long Description
6" Drop Opal Trim with Reflector
Manufacturer Information
Manufacturers Part Number
241 WH
Brand
JUNO
GTIN
00661209700704
UPC
661209700704
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
31.768
Weight per each
1.56
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat