244WWH - 244W-WH White Baffle Trim

Juno

  • $42.64 (Each)
  • $42.64 (Each)

  • $255.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
244WWH
Manufacturer
Juno
Manufacturer's Part Number
244S WWH
Description
244W-WH White Baffle Trim
6" Shallow Baffle Trim
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209020956 / 00661209020956
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.64 (Each)
Standard Packaging
$255.84 (Per 6)
Resources
Other Links
 
 
244WWH - Other
 
244WWH - Other
Attachments
 
 
244WWH - Specification Sheet
Images
 
 
244WWH - Small Image
 
244WWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
5
Width
8
Length
9
Descriptions
Description
244W-WH WHITE BAFFLE TRIM
Product Type
Trim
Long Description
6" Shallow Baffle Trim
extra long description
LITH 244S WWH 6IN Downlight Shallow
Manufacturer Information
Manufacturers Part Number
244S WWH
Brand
JUNO
GTIN
00661209020956
UPC
661209020956
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
0.125
Weight per each
1.29
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat