IC928 - IC928 HSNG Sloped Ceiling Ic

Juno

  • $65.83 (Each)
  • $65.83 (Each)

  • $263.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC928
Manufacturer
Juno
Manufacturer's Part Number
IC928
Description
IC928 HSNG Sloped Ceiling Ic
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209000965 / 00661209000965
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.83 (Each)
Standard Packaging
$263.32 (Per 4)
Resources
Images
 
 
IC928 - Small Image
 
IC928 - Large Image
Other Links
 
 
IC928 - Other
 
IC928 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Width
16
Height
7.625
Descriptions
Description
IC928 HSNG SLOPED CEILING IC
Product Type
Housing
extra long description
LITH IC928 6IN Incandescent Super S
Long Description
IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC928
GTIN
00661209000965
UPC
661209000965
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
18
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat