J6RLG43K6WWH - 6" Led Retro 30K 600LM

Juno

  • $30.84 (Each)
  • $30.84 (Each)

  • $185.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J6RLG43K6WWH
Manufacturer
Juno
Manufacturer's Part Number
J6RL G4 DB 06LM 30K 90CRI 120
Description
6" Led Retro 30K 600LM
Downlight, Round, 600 LM Brightness (Lumens), Led Bulb, White Baffle
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209470508 / 00661209470508
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Standard Packaging
$185.04 (Per 6)
Resources
Attachments
 
 
J6RLG43K6WWH - Specification Sheet
Installation Sheets
 
 
J6RLG43K6WWH - Installation Sheet
Images
 
 
J6RLG43K6WWH - Small Image
 
J6RLG43K6WWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
11
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Shape
Round
Material, Color, and Finish
Finish
White Baffle
Color
White Baffle
Descriptions
Product Type
Downlight
Description
6" LED RETRO 30K 600LM
Long Description
Downlight, Round, 600 lm Brightness (Lumens), LED Bulb, White Baffle
Short Description
Downlight, 600 lm, LED, White Baffle
Additional Information
Brightness (Lumens)
600 lm
bulb type
LED
Standards Met
T24 Approved
package quantity
1 CT;6 Pk
Fixture Type
LED
Manufacturer Information
Manufacturers Part Number
J6RL G4 DB 06LM 30K 90CRI 120
Brand
Juno Lighting Group
sub brand
Juno(R)
GTIN
00661209470508
UPC
661209470508
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6-in
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Recessed Commercial;Recessed Residential;Retrofit Led;Damp Location;Wet Location;Air-Loc
Energy Star
yes
standard
Energy Star; T24 Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat