JC217WH - White 17" Jumper Cord 2-Wire

Juno

  • $12.83 (Each)
  • $12.83 (Each)

  • $76.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JC217WH
Manufacturer
Juno
Manufacturer's Part Number
JC217WH
Description
White 17" Jumper Cord 2-Wire
Under Cab Jumper Cord
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.83 (Each)
Standard Packaging
$76.98 (Per 6)
Resources
Attachments
 
 
JC217WH - Specification Sheet
Images
 
 
JC217WH - Small Image
 
JC217WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Dimensions and Weight
Length
17 INCH
Descriptions
Product Type
Undercabinet Lighting Jumper Cord
Description
WHITE 17" JUMPER CORD 2-WIRE
4/3 SEOOW 600V 1000' REEL
extra long description
17 INCH; 2 CONDUCTOR(S); COLOR WHITE; JC2 MODEL
Long Description
UNDERCABINET LIGHTING JUMPER CORD, 17 INCH; 2 CONDUCTOR(S); COLOR WHITE; JC2 MODEL
Additional Information
COLOR WHITE
Commodity Description
CORDS SETS
Manufacturer Information
Manufacturers Part Number
223220608
JC217WH
Brand
Cables & Cords
Model
JC2
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight per each
0.16
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat