R4WH - Jno R4WH 4FT White Trac

Juno

  • $31.90 (Each)
  • $31.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4WH
Manufacturer
Juno
Manufacturer's Part Number
R 4FT WH
Description
Jno R4WH 4FT White Trac
Reduced Profile, Single Circuit Trac Sections For Surface or Pendant Mounting. Compatible With A Full Range Of Feed, Connector, and Mounting Accessories. Accepts All Trac-Lites and Trac-Master Trac Fixtures.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Incandescent Fixtures - Track Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209031747 / 00661209031747
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Resources
Images
 
 
R4WH - Large Image
 
R4WH - Small Image
Other Links
 
 
R4WH - Other
 
R4WH - Other
 
R4WH - Other
Attachments
 
 
R4WH - Specification Sheet
Brochures
 
 
R4WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2
Width
2
Length
49
Descriptions
Description
JNO R4WH 4FT WHITE TRAC
Product Type
Track
extra long description
LITH R 4FT WH Trac-Lites Trac Secti
Long Description
Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Accepts all Trac-Lites and Trac-Master trac fixtures.
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R 4FT WH
GTIN
00661209031747
UPC
661209031747
Packaging
Weight
0.078
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat