UPLED2230K90CRIW - 22" 8W Led Uc 30K 454LM White

Juno

  • $182.92 (Each)
  • $182.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPLED2230K90CRIW
Manufacturer
Juno
Manufacturer's Part Number
UPLED22 30K 90CRI WH
Description
22" 8W Led Uc 30K 454LM White
Pro-Series Led Undercabinet, 22", 3000K, 90 Cri, White, Sku - 2520T1
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
191848737569 / 00191848737569
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.92 (Each)
Resources
Images
 
 
UPLED2230K90CRIW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
15.25
Height
2
Width
4.75
Descriptions
extra long description
JNO UPLED22-30K-90CRI-WH Undercabin
Description
22" 8W LED UC 30K 454LM WHITE
Product Type
Undercabinet
Long Description
Pro-Series LED Undercabinet, 22", 3000K, 90 CRI, White, SKU - 2520T1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UPLED22 30K 90CRI WH
GTIN
00191848737569
UPC
191848737569
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
3.08
Carton
1
Uses, Certifications, and Standards
standard
cUL
Application
Healthcare, Hospitality, Offices & Banks, Religious, Residential, Retail
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat