V3034TWWH - Trim Baffle 6" White Economy Splay

Juno

  • $6.83 (Each)
  • $6.83 (Each)

  • $81.96 (Per 12)

  • $163.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3034TWWH
Manufacturer
Juno
Manufacturer's Part Number
V3034TWWH
Description
Trim Baffle 6" White Economy Splay
V3034T 6-In Round Shower Trim With White Finish
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209018359 / 00661209018359
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$163.92 (Per 24)
Standard Packaging
$81.96 (Per 12)
Resources
Other Links
 
 
V3034TWWH - Other
 
V3034TWWH - Other
 
V3034TWWH - Other
 
V3034TWWH - Other
 
V3034TWWH - Other
Images
 
 
V3034TWWH - Large Image
 
V3034TWWH - Large Image
 
V3034TWWH - Small Image
Attachments
 
 
V3034TWWH - Specification Sheet
Brochures
 
 
V3034TWWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Finish
White Baffle
Dimensions and Weight
Height
5.25
Length
6 in
Width
7.75
Descriptions
Description
TRIM BAFFLE 6" WHITE ECONOMY SPLAY
Long Description
Downlight, Round, 6 in Length, White Baffle, 0.5 L per Unit
Product Type
Downlight
Short Description
Downlight, White Baffle
extra long description
LITH V3034T WWH 6IN Full Baffle Tri
Features
Contractor Select
Additional Information
dimensions
7.75 x 7.75 x 5.25
package quantity
24CT;12 PK
Manufacturer Information
Manufacturers Part Number
V3034TWWH
Brand
JUNO
sub brand
Juno(R)
GTIN
00661209018359
UPC
661209018359
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
6 in
Packaging
Weight
0.5 L per Unit
Weight per each
0.48
Carton
24
Package
12
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Damp Location;Wet Location Outdoor Rated Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat