V4034WWH - 4" Eco Trim

Juno

  • $7.92 (Each)
  • $7.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V4034WWH
Manufacturer
Juno
Manufacturer's Part Number
V4034WWH
Description
4" Eco Trim
Eco Trim, White Baffle, 1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209210739 / 00661209210739
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Resources
Images
 
 
V4034WWH - Large Image
 
V4034WWH - Small Image
 
V4034WWH - Large Image
Attachments
 
 
V4034WWH - Specification Sheet
Brochures
 
 
V4034WWH - Brochure
Other Links
 
 
V4034WWH - Other
 
V4034WWH - Other
 
V4034WWH - Other
 
V4034WWH - Other
 
V4034WWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Finish
White Baffle
Color
White Baffle
Dimensions and Weight
Height
2.75
Length
5
Width
5
Descriptions
Description
4" ECO TRIM
Product Type
Eco Trim
Downlight
Long Description
Eco Trim, White Baffle, 1 lb
Short Description
Juno Downlight, White Baffle
extra long description
LITH V4034 WWH 4IN Line Voltage Baf
Features
Contractor Select
Additional Information
dimensions
5 x 5 x 2.75
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
V4034WWH
sub brand
Juno
GTIN
00661209210739
UPC
661209210739
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
4 in
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Damp Location;Wet Location Outdoor Rated Lamps
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat