6T120H27WH - 24V Tape LT

Kichler

  • $381.88 (Each)
  • $381.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6T120H27WH
Manufacturer
Kichler
Manufacturer's Part Number
6T120H27WH
Description
24V Tape LT
This 24-Volt Led High Output Tape Light (2700K) Is A Lighting Support Basic That Features A Versatile White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fiber Optic Lighting
UNSPSC
N/A
UPC/GTIN
783927496827 / 00783927496827
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.88 (Each)
Resources
Images
 
 
6T120H27WH - Small Image
 
6T120H27WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
24V TAPE LT
Product Type
Led Tape
Long Description
This 24-Volt LED high output tape light (2700K) is a lighting support basic that features a versatile white finish.
Additional Information
Category
Specialty Items
Voltage
24.00 IN
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Manufacturer Information
Manufacturers Part Number
6T120H27WH
Brand
KICHLER
GTIN
00783927496827
UPC
783927496827
Taxonomies, Classifications, and Categories
Type
LED Tapes
Packaging
Weight per each
0.225
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat