21006378 - 120V Ac W/9V Backup, Front Pull Tab, Hush

Kidde

  • $14.05 (Each)
  • $14.05 (Each)

  • $84.30 (Per 6)
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
21006378
Manufacturer
Kidde
Manufacturer's Part Number
21006373
Description
120V Ac W/9V Backup, Front Pull Tab, Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.55 In Overall Height, Bracket Mount, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871403813 / 00047871403813
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$84.30 (Per 6)
Resources
Images
 
 
21006378 - Small Image
 
21006378 - Large Image
 
21006378 - Large Image
 
21006378 - Video
Attachments
 
 
21006378 - Specification Sheet
Specifications Sheets
 
 
21006378 - Specification Sheet
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
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
Smoke Alarm
Description
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH
extra long description
KID 21006378 120V AC/DC Rear load,
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.55 in Overall Height, Bracket Mount, 0.5 lb
Features
The Kidde i12040A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installe
Short Description
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Diameter
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+37.8 °C
Overall Height
1.55 in
Mounting Type
Bracket Mount
Standards Met
UL Listed;UL mA
package quantity
6 CA
Made in USA
yes
media
Yes
dimensions
5.6 IN Diameter X 1.55 IN Depth
Operating Frequency
60 W
Operating Current
80 W
included
9 V Battery
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Flashing LED
Manufacturer Information
Manufacturers Part Number
21006378
Brand
Kidde
sub brand
Firex
GTIN
00047871403813
UPC
047871403813
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Wire-In Smoke Alarm With Battery Backup
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Home
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21006378.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 21006378.

Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Lou...
  • Our Part #: I12040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21006378
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.30) ·
I12040 - Kidde Safety

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.05

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 21006378, though they may not be 100% alike.

Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable ...
  • Our Part #: 9120B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.96) ·
9120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat