0LR1 - Olr-1 1/2 Al LR Conduit Body

Killark

  • $8.75 (Each)
  • $8.75 (Each)

  • $87.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LR1
Manufacturer
Killark
Manufacturer's Part Number
OLR-1
Description
Olr-1 1/2 Al LR Conduit Body
O Series/Duraloy 5 Series - Aluminum Conduit Body - LR Type - Hub SIZE1/2 Inch - Volume 4.0 Cubic Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936490519 / 0783936490519 / 00783936490519
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.75 (Each)
Standard Packaging
$87.50 (Per 10)
Resources
Images
 
 
0LR1 - Small Image
 
0LR1 - Large Image
Attachments
 
 
0LR1 - Specification Sheet
Other Links
 
 
0LR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrostatically applied powder coating
Color
Gray;Grey
Dimensions and Weight
Height
1-3/8
Hub Size
1/2"
Width
2
Length
4-5/8
Descriptions
Description
OLR-1 1/2 AL LR CONDUIT BODY
Product Type
1/2" Alum Conduit Body Type LR
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY - LR TYPE - HUB SIZE1/2 INCH - VOLUME 4.0 CUBIC INCHES
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.
extra long description
KLRK OLR-1 1/2" ALUM CONDUIT BODY T
Manufacturer Information
Manufacturers Part Number
OLR-1
Brand
KILLARK
GTIN
00783936490519
UPC
783936490519
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Aluminum conduit body
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat