0T3 - 1IN Al T Conduit Body

Killark

  • $18.07 (Each)
  • $18.07 (Each)

  • $90.35 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T3
Manufacturer
Killark
Manufacturer's Part Number
OT-3
Description
1IN Al T Conduit Body
O Series/Duraloy 5 Series - Aluminum Conduit Body - T Type - Hub Size 1INCH - Volume 12.0 Cubic Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936530031 / 0783936530031 / 00783936530031
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.07 (Each)
Standard Packaging
$90.35 (Per 5)
Resources
Images
 
 
0T3 - Small Image
 
0T3 - Large Image
Attachments
 
 
0T3 - Specification Sheet
Other Links
 
 
0T3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrostatically applied powder coating
Color
Gray;Grey
Dimensions and Weight
Hub Size
1"
Height
2
Width
2-9/16
Length
7-1/8
Descriptions
Description
1IN AL T CONDUIT BODY
Product Type
1" T Type Alum Conduit Body
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY - T TYPE - HUB SIZE 1INCH - VOLUME 12.0 CUBIC INCHES
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
extra long description
KLRK OT-3 1" T TYPE ALUM CONDUIT BO
Manufacturer Information
Manufacturers Part Number
OT-3
Brand
KILLARK
GTIN
00783936530031
UPC
783936530031
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Aluminum conduit body
Packaging
Weight per each
0.58
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat