RE52S - Reducer

Killark

  • $10.31 (Each)
  • $10.31 (Each)

  • $103.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE52S
Manufacturer
Killark
Manufacturer's Part Number
RE52S
Description
Reducer
1-1/2" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010885 / 0783936010885 / 00783936010885
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Standard Packaging
$103.10 (Per 10)
Resources
Other Links
 
 
RE52S - Other
 
RE52S - Other
Images
 
 
RE52S - Large Image
 
RE52S - Small Image
Attachments
 
 
RE52S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/2" to 3/4"
Height
2
Width
2
Descriptions
Long Description
1-1/2" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Description
REDUCER
extra long description
KLRK RE52S 1 1/2" TO 3/4" REDUCER S
Product Type
1 1/2" to 3/4" Reducer Steel
Manufacturer Information
series
RE
Brand
KILLARK
Manufacturers Part Number
RE52S
GTIN
00783936010885
UPC
783936010885
Taxonomies, Classifications, and Categories
Type
Reducing Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA
Application
To reduce the trade size of a taped hole or hub.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat