VRE33 - 1" Splice Box

Killark

  • $53.03 (Each)
  • $53.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VRE33
Manufacturer
Killark
Manufacturer's Part Number
VRE33
Description
1" Splice Box
Versamate Series - 30A, 1" Dead-End Back Box
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834320 / 0783936834320 / 00783936834320
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.03 (Each)
Resources
Images
 
 
VRE33 - Large Image
 
VRE33 - Small Image
Attachments
 
 
VRE33 - Specification Sheet
Other Links
 
 
VRE33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Wire Size
Regular stranding: #10-#6; extra flex: #10-#8
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3-11/16
Width
4-1/4
Height
4-7/8
Size
4-7/8" H x 4-1/4" W x 3-11/16" D
Descriptions
Description
1" SPLICE BOX
Product Type
Back Box E-Type 1" 30a
extra long description
KLRK VRE33 BACK BOX E-TYPE 1" 30A
Long Description
Versamate Series - 30A, 1" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Manufacturer Information
Manufacturers Part Number
VRE33
Brand
KILLARK
series
VersaMate
sub brand
VERSAMATE
GTIN
00783936834320
UPC
783936834320
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Application
VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; constr
environmental conditions
Wet and hazardous locations
Mounting
Mounting holes
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat