VRE33 - 1" Splice Box

Killark

  • $53.03 (Each)
  • $53.03 (Each)
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
VRE33
Manufacturer
Killark
Manufacturer's Part Number
VRE33
Description
1" Splice Box
Versamate Series - 30A, 1" Dead-End Back Box
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834320 / 0783936834320 / 00783936834320
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.03 (Each)
Resources
Images
 
 
VRE33 - Large Image
 
VRE33 - Small Image
Attachments
 
 
VRE33 - Specification Sheet
Other Links
 
 
VRE33 - Other
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
Copper-Free Aluminum
Wire Size
Regular stranding: #10-#6; extra flex: #10-#8
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3-11/16
Width
4-1/4
Height
4-7/8
Size
4-7/8" H x 4-1/4" W x 3-11/16" D
Descriptions
Description
1" SPLICE BOX
Product Type
Back Box E-Type 1" 30a
extra long description
KLRK VRE33 BACK BOX E-TYPE 1" 30A
Long Description
Versamate Series - 30A, 1" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Manufacturer Information
Manufacturers Part Number
VRE33
Brand
KILLARK
series
VersaMate
sub brand
VERSAMATE
GTIN
00783936834320
UPC
783936834320
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Application
VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; constr
environmental conditions
Wet and hazardous locations
Mounting
Mounting holes
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VRE33.
Jump To:

Similar Items

Similar items are close alternatives to VRE33, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate Cee Back Box, 30A, Cast Aluminum, 1-1/2", 60...
  • Our Part #: CEE33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CEE33
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.66) ·
CEE33 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.66

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
  • Our Part #: ARE33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ARE33
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($230.76) ·
ARE33 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.38

Each

QTY:
Each
Add
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT...
  • Our Part #: AEE33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AEE33
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.96) ·
AEE33 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$55.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VRE33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AEE33 Appleton Electric 00781381229418
ARE33 Eaton Crouse-Hinds 00782274070902
MB302W Hubbell Wiring Device-Kellems 00783585010328
VRE33 Killark 00783936834320
JE3 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat