XCS2B4L0SU117 - Nema 7 Start/Stop Station

Killark

  • $494.03 (Each)
  • $494.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCS2B4L0SU117
Manufacturer
Killark
Manufacturer's Part Number
XCS-2B4-LO SU117
Description
Nema 7 Start/Stop Station
XCS Series - Aluminum Dead-End Momentary Contact Double Push Button Control Station-Green and Red Button With "Start" and "Stop" Nameplate- Hub Size 3/4"- 1NO/1NC Contact Rating With Lockout-Unit Pack
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
783936890906 / 00783936890906
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.03 (Each)
Resources
Images
 
 
XCS2B4L0SU117 - Small Image
 
XCS2B4L0SU117 - Large Image
Other Links
 
 
XCS2B4L0SU117 - Other
Attachments
 
 
XCS2B4L0SU117 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Single Pushbutton
amperage rating
10
Voltage Rating
600 VAC maximum
Dimensions and Weight
Width
3
Depth
3-5/16
Height
5-7/8
Descriptions
extra long description
KLRK XCS-2B4-LO SU117 XCS-2B4-LO UN
Description
NEMA 7 START/STOP STATION
Product Type
XCS-2B4-Lo Unit Packed
Long Description
XCS Series - Aluminum Dead-End Momentary Contact Double Push Button Control Station-Green and Red Button With "Start" and "Stop" Nameplate- Hub Size 3/4"- 1NO/1NC Contact Rating with Lockout-Unit Pack
Special Features
Killark XCS SERIES CONTROL STATION Control Stations provide control solutions in hazardous location areas to supply;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use are a Non-Factory Sealed unit requiring the need for a conduit seal fitting. UL Listed and CSA Certified.
Additional Information
action
Momentary
Contact Configuration
1-NO/1-NC
Contact Rating
1.2A BREAKING @ 600 VAC;1.5A BREAKING @ 480 VAC;10A CARRYING @ 120 VAC;10A CARRYING @ 240 VAC;10A CARRYING @ 480 VAC;12A INRUSH @ 600 VAC;15A INRUSH @ 480 VAC;30A INRUSH @ 240 VAC;3A BREAKING @ 240 VAC;60A INRUSH @ 120 VAC;6A BREAKING @ 120 VAC
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
XCS-2B4-LO SU117
series
XCS
GTIN
00783936890906
UPC
783936890906
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Aluminum box and cover with two push buttons
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Aluminum enclosure
environmental conditions
Hazardous locations
Application
Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat