ZS311 - ZS311 1-In .750-.875 Cord Conn

Killark

  • $12.77 (Each)
  • $12.77 (Each)

  • $127.70 (Per 10)

  • $191.55 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS311
Manufacturer
Killark
Manufacturer's Part Number
ZS311
Description
ZS311 1-In .750-.875 Cord Conn
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973647 / 0783936973647 / 00783936973647
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.77 (Each)
Carton
$127.70 (Per 10)
Standard Packaging
$191.55 (Per 15)
Resources
Images
 
 
ZS311 - Large Image
 
ZS311 - Small Image
Attachments
 
 
ZS311 - Specification Sheet
Other Links
 
 
ZS311 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.81 in x 0.71 in x 1.6 in
Descriptions
Description
ZS311 1-IN .750-.875 CORD CONN
extra long description
KLRK ZS311 CONN STR 1" .750-.875 PU
Product Type
Conn STR 1" .750-.875 Purple
Long Description
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZS311
Brand
KILLARK
series
Z Series
GTIN
00783936973647
UPC
783936973647
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
4
Carton
10
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat