11054 - Wire Stripper/Cutter With Closing Lock

Klein Tools

  • $24.37 (Each)
  • $24.37 (Each)

  • $146.22 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11054
Manufacturer
Klein Tools
Manufacturer's Part Number
11054
Description
Wire Stripper/Cutter With Closing Lock
Wire Stripper/Cutter With Closing Lock, Steel, Blue or White Handle Color, Double Dipped For Comfort Grips Handle, Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 In Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340000 / 00092644340000
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$146.22 (Per 6)
Resources
Images
 
 
11054 - Small Image
 
11054 - Large Image
 
11054 - Large Image
 
11054 - Video
Other Links
 
 
11054 - Other
 
11054 - Other
Attachments
 
 
11054 - Specification Sheet
Brochures
 
 
11054 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue or White
Dimensions and Weight
Overall Length
7-1/8 in;181.0 mm
Descriptions
Product Type
Wire Stripper/Cutter with Closing Lock
Long Description
Wire Stripper/Cutter with Closing Lock, Steel, Blue or White Handle Color, Double Dipped for Comfort Grips Handle, Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 in Overall Length, 0.34 lb
Features
The Klein-Kurve(R) Wire Stripper/Cutter strips, cuts and loops 8-16 AWG solid and 10-18 AWG stranded wire. Precision, shear-type blades provide clean cuts on both solid and stranded copper wire. The strong-gripping serrated nose easily bends, shapes and pulls wire. For convenience, we have easy-to-read markings on both sides as well as doubled-dipped grips for comfort.
Short Description
Wire Stripper/Cutter with Closing Lock, Steel
Special Features
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire
Description
WIRE STRIPPER/CUTTER WITH CLOSING LOCK
Additional Information
Handle Type
Double Dipped for Comfort Grips
Jaw Type
Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
11054
Brand
Klein Tools
sub brand
Klein-Kurve®
GTIN
00092644340000
UPC
092644340000
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.34 lb;0.15 kg
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts;Strips and Loops Wires
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11054.
Jump To:

Similar Items

Similar items are close alternatives to 11054, though they may not be 100% alike.

This Klein-Kurve Wire Stripper/Cutter Is Designed to Cut, Strip and Loop A Wide ...
  • Our Part #: 11053
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11053
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($157.14) ·
11053 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.19

Each

QTY:
Each
Add
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped For Comfort...
  • Our Part #: 11055
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 11055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($147.54) ·
11055 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.59

Each

QTY:
Each
Add
This Wire Stripper/Cutter Features Six Stripping Holes and A Shear-Cutting Knife...
  • Our Part #: K11095
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K11095
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($147.12) ·
K11095 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.52

Each

QTY:
Each
Add
Wire Stripper/Cutter, Steel, Glow In The Dark Handle Color, 7-1/8 IN181.0 MM Ove...
  • Our Part #: 11054GLW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11054GLW
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($115.28) ·
11054GLW - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.82

Each

Call nearest store for Item Price
Klein'S Wire Stripper/Cutter Features A Coil Spring For Fast Self-Opening Action...
  • Our Part #: 11057
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11057
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($95.55) ·
11057 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.85

Each

QTY:
Each
Add
Insulated Wire Stripper/Cutter
  • MFR Part #: 11054EINS
  • GTIN: 00092644740107
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat