32500 - Multi-Bit Screwdriver/Nut Driver, 11-In-1

Klein Tools

  • $21.32 (Each)
  • $21.32 (Each)

  • $127.92 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32500
Manufacturer
Klein Tools
Manufacturer's Part Number
32500
Description
Multi-Bit Screwdriver/Nut Driver, 11-In-1
Screwdriver, #1, #2 (Phillips);1/4 In (6.4 MM), 3/16 In (4.8 MM) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325007 / 00092644325007
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.32 (Each)
Standard Packaging
$127.92 (Per 6)
Resources
Images
 
 
32500 - Small Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Video
Other Links
 
 
32500 - Other
 
32500 - Other
 
32500 - Other
 
32500 - Other
 
32500 - Other
Brochures
 
 
32500 - Brochure
Attachments
 
 
32500 - Specification Sheet
360 Images
 
 
32500 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.25" (18.4 cm)
Descriptions
Product Type
Screwdriver
Quick-Rotating
Long Description
Screwdriver, #1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 lb
Short Description
Screwdriver
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 11-IN-1
extra long description
KLEIN 32500 11-in-1 Screwdriver/Nut
Features
This versatile 11-in-1 multi-tool has everything the professional needs. The integrated screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job.
Additional Information
package quantity
1 PK/CT;6 PK
Drive Type
Phillips;Slotted;Square;Torx;Hex
Drive Size
#1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx)
Made in USA
yes
Shank Length
3" (7.6 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500
GTIN
00092644325007
UPC
092644325007
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat