46039 - Cable Splicer'S Kit With Free-Fall Snip

Klein Tools

  • $46.76 (Each)
  • $46.76 (Each)

  • $280.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46039
Manufacturer
Klein Tools
Manufacturer's Part Number
46039
Description
Cable Splicer'S Kit With Free-Fall Snip
This Must-Have Kit For Low-Voltage Installers Features The Basic Tools Needed For Running Coax and Twisted-Pair Cable. The Free-Fall Snip (2101-0) Cuts 19 Awg and 23 Awg Electrical Communication Wire. The 1-3/4-Inch Blade On The Cable Splicer Knife (44200) Is Made Of Steel For Durability With A Comfortable Handle For Frequent Use. The Kit Comes With A Slotted Leather Holder (5187) That Fits Belts Up to 2-Inch (51 MM) Wide.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644460395 / 00092644460395
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.76 (Each)
Standard Packaging
$280.56 (Per 6)
Resources
Other Links
 
 
46039 - Other
 
46039 - Other
 
46039 - Other
 
46039 - Other
 
46039 - Other
Images
 
 
46039 - Small Image
 
46039 - Large Image
 
46039 - Large Image
 
46039 - Video
Brochures
 
 
46039 - Brochure
Attachments
 
 
46039 - Specification Sheet
360 Images
 
 
46039 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Cable Splicers Kit W/Free-Fall Snip
Long Description
This must-have kit for low-voltage installers features the basic tools needed for running coax and twisted-pair cable. The Free-Fall Snip (2101-0) cuts 19 AWG and 23 AWG electrical communication wire. The 1-3/4-Inch blade on the Cable Splicer Knife (44200) is made of steel for durability with a comfortable handle for frequent use. The kit comes with a slotted leather holder (5187) that fits belts up to 2-Inch (51 mm) wide.
extra long description
KLEIN 46039 Cable Splicers Kit w/Fr
Features
This must-have kit for low-voltage installers features the basic tools needed for running coax and twisted-pair cable. The Free-Fall Snip (2101-0) cuts 19 AWG and 23 AWG electrical communication wire. The 1-3/4-Inch blade on the Cable Splicer Knife (44200) is made of steel for durability with a comfortable handle for frequent use. The kit comes with a slotted leather holder (5187) that fits belts up to 2-Inch (51 mm) wide.
Description
CABLE SPLICER'S KIT WITH FREE-FALL SNIP
Additional Information
included
44200 Cable Splicer's Knife; 2101-0 Free-Fall Snip; 5187 Slotted Leather Holder
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
46039
GTIN
00092644460395
UPC
092644460395
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight
9.3 oz (264 g)
Weight per each
0.58
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat