5078 - Adjustable Wrench, Extra-Capacity, 8"

Klein Tools

  • $36.60 (Each)
  • $36.60 (Each)

  • $219.60 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5078
Manufacturer
Klein Tools
Manufacturer's Part Number
5078
Description
Adjustable Wrench, Extra-Capacity, 8"
This Klein Tools' 8-Inch (203 MM) Adjustable Wrench Has Extra Capacity Which Allows You to Use A Smaller Size Wrench to Handle Bigger Jobs, Especially In Confined Areas. It Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. Contoured, High-Polish Chrome Handles Are Comfortable to Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675270 / 00092644675270
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.60 (Each)
Standard Packaging
$219.60 (Per 6)
Resources
Images
 
 
5078 - Small Image
 
5078 - Large Image
 
5078 - Large Image
 
5078 - Video
Other Links
 
 
5078 - Other
 
5078 - Other
Attachments
 
 
5078 - Specification Sheet
Brochures
 
 
5078 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Color
Chrome
Dimensions and Weight
Overall Length
8.125" (20.6 cm)
Descriptions
Product Type
8" Adjustable Wrench Extra-Capacity
extra long description
KLEIN 507-8 8" Adjustable Wrench Ex
Features
This Klein Tools' 8-Inch (203 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.
Description
ADJUSTABLE WRENCH, EXTRA-CAPACITY, 8"
Long Description
This Klein Tools' 8-Inch (203 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5078
GTIN
00092644675270
UPC
092644675270
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
9.76 oz (280 g)
Weight per each
0.61
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat