510224 - Canvas Tool Bag, 24"

Klein Tools

  • $87.40 (Each)
  • $87.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510224
Manufacturer
Klein Tools
Manufacturer's Part Number
5102-24
Description
Canvas Tool Bag, 24"
The Klein Tools 24 In. Tool Bag Is Constructed Of Heavy-Duty No. 8 Natural Canvas and Features 2 Retaining Straps With Buckles For A Secure Closure. The Vinyl Bottom and Lower Sides Provide Extra Support and Moisture Resistance. The Non-Scratch Studs On The Base Protect Against Wear and The Mouth Has A Steel Frame and Hinge For Strength.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553066 / 00092644553066
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.40 (Each)
Resources
Other Links
 
 
510224 - Other
 
510224 - Other
 
510224 - Other
 
510224 - Other
Images
 
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Small Image
 
510224 - Large Image
 
510224 - Video
Brochures
 
 
510224 - Brochure
Attachments
 
 
510224 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Product Type
24" (610 MM) Canvas Tool Bag
Description
CANVAS TOOL BAG, 24"
extra long description
KLEIN 5102-24 24" (610 mm) Canvas T
Features
The Klein Tools 24 in. Tool Bag is constructed of heavy-duty no. 8 natural canvas and features 2 retaining straps with buckles for a secure closure. The vinyl bottom and lower sides provide extra support and moisture resistance. The non-scratch studs on the base protect against wear and the mouth has a steel frame and hinge for strength.
Long Description
The Klein Tools 24 in. Tool Bag is constructed of heavy-duty no. 8 natural canvas and features 2 retaining straps with buckles for a secure closure. The vinyl bottom and lower sides provide extra support and moisture resistance. The non-scratch studs on the base protect against wear and the mouth has a steel frame and hinge for strength.
Additional Information
Overall Width
6" (15.2 cm)
Overall Height
15" (38.1 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
5102-24
Brand
Klein Tools
GTIN
00092644553066
UPC
092644553066
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
4.0 lb (1.8 kg)
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat