5127T - Tool Pouch, 6 Pocket, Tunnel Loop

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5127T
Manufacturer
Klein Tools
Manufacturer's Part Number
5127T
Description
Tool Pouch, 6 Pocket, Tunnel Loop
The Klein Tools 6-Pocket Tool Pouch Features Rivet-Reinforced Leather For Durability With A Loop For Attaching The Pouch to A Belt For Convenient Access to Tools On The Job. This Tool Pouch Has A Large Utility Pocket, Three Pliers Pockets and Two Screwdriver Pockets. Features Sleek Black Color.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550263 / 00092644550263
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5127T - Small Image
 
5127T - Large Image
 
5127T - Large Image
 
5127T - Large Image
 
5127T - Large Image
 
5127T - Large Image
 
5127T - Video
Attachments
 
 
5127T - Specification Sheet
Other Links
 
 
5127T - Other
 
5127T - Other
Brochures
 
 
5127T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Long Description
The Klein Tools 6-Pocket Tool Pouch features rivet-reinforced leather for durability with a loop for attaching the pouch to a belt for convenient access to tools on the job. This tool pouch has a large utility pocket, three pliers pockets and two screwdriver pockets. Features sleek black color.
Special Features
Knife Snap
extra long description
KLEIN 5127T 6 Pocket Tool Pouch Tun
Description
TOOL POUCH, 6 POCKET, TUNNEL LOOP
Product Type
6 Pocket Tool Pouch Tunnel Loop
Features
The Klein Tools 6-Pocket Tool Pouch features rivet-reinforced leather for durability with a loop for attaching the pouch to a belt for convenient access to tools on the job. This tool pouch has a large utility pocket, three pliers pockets and two screwdriver pockets. Features sleek black color.
Additional Information
Overall Height
10" (25.4 cm)
Belt Width
2.5" (6.4 cm)
Overall Width
2.5" (6.4 cm)
Number of Pockets
6
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5127T
GTIN
00092644550263
UPC
092644550263
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
13.9 oz (395 g)
Weight per each
0.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat