5166 - 7-Pocket Tool Pouch

Klein Tools

  • $79.33 (Each)
  • $79.33 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5166
Manufacturer
Klein Tools
Manufacturer's Part Number
5166
Description
7-Pocket Tool Pouch
This Versatile 7-Pocket Tool Pouch Has Two Large Utility Pockets, Two Screwdriver Pockets and Three Pliers Pockets Plus A Hammer Loop and Chain Tape Thong. Constructed Of Soft, Pliable, Black Leather That Is Durable and Moisture-Resistant. Debossed With The Classic Klein Tools Lineman Logo, This Pouch Fits Belts Up to 2-1/4-Inch Wide.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550539 / 00092644550539
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.33 (Each)
Resources
Images
 
 
5166 - Small Image
 
5166 - Large Image
 
5166 - Large Image
 
5166 - Large Image
 
5166 - Large Image
 
5166 - Video
Other Links
 
 
5166 - Other
 
5166 - Other
Brochures
 
 
5166 - Brochure
Attachments
 
 
5166 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
7-Pocket Tool Pouch
Description
7-POCKET TOOL POUCH
extra long description
KLEIN 5166 7-Pocket Tool Pouch
Features
This versatile 7-Pocket Tool Pouch has two large utility pockets, two screwdriver pockets and three pliers pockets plus a hammer loop and chain tape thong. Constructed of soft, pliable, black leather that is durable and moisture-resistant. Debossed with the classic Klein Tools Lineman logo, this pouch fits belts up to 2-1/4-Inch wide.
Long Description
This versatile 7-Pocket Tool Pouch has two large utility pockets, two screwdriver pockets and three pliers pockets plus a hammer loop and chain tape thong. Constructed of soft, pliable, black leather that is durable and moisture-resistant. Debossed with the classic Klein Tools Lineman logo, this pouch fits belts up to 2-1/4-Inch wide.
Special Features
Chain Tape Thong
Additional Information
Belt Width
2.25" (5.7 cm)
Overall Width
2.25" (5.7 cm)
Number of Pockets
7
Overall Height
9.5" (24.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5166
GTIN
00092644550539
UPC
092644550539
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
14.7 oz (417 g)
Weight per each
0.92
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat