5202M - General-Purpose Belt, Medium

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5202M
Manufacturer
Klein Tools
Manufacturer's Part Number
5202M
Description
General-Purpose Belt, Medium
Keep All Your Pouches and Holders Together With This General-Purpose Tool Belt. Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps. Durable Construction.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644552052 / 00092644552052
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5202M - Small Image
 
5202M - Large Image
 
5202M - Large Image
 
5202M - Large Image
 
5202M - Large Image
 
5202M - Large Image
 
5202M - Large Image
 
5202M - Video
Attachments
 
 
5202M - Specification Sheet
Other Links
 
 
5202M - Other
 
5202M - Other
Brochures
 
 
5202M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
General-Purpose Belt (Medium)
Features
Keep all your pouches and holders together with this general-purpose tool belt. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.
Description
GENERAL-PURPOSE BELT, MEDIUM
extra long description
KLEIN 5202M General-Purpose Belt (M
Long Description
Keep all your pouches and holders together with this general-purpose tool belt. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.
Additional Information
media
Yes
Number of Pockets
Belt Width
1.5" (3.8 cm)
Overall Width
1.5" (3.8 cm)
Manufacturer Information
Manufacturers Part Number
5202M
Brand
Klein Tools
GTIN
00092644552052
UPC
092644552052
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat