53732SEN - Knockout Punch Set With Wrench

Klein Tools

  • $326.40 (Each)
  • $326.40 (Each)
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
53732SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
53732SEN
Description
Knockout Punch Set With Wrench
The Klein Tools Knockout Punch Set With Wrench Is A Great Solution For Electrical Professionals and Enthusiasts Alike. This Set Features A 1-Inch Ratcheting Wrench, Knockout Punches, Dies, and Draw Studs For Conduit Sizes Ranging From 1/2 to 2-Inch. With A Cutting Capacity Of 10 Gauge Mild Steel, It Also Handles Materials Like Aluminum, Fiberglass, and Plastic As Well. Built For Precision and Efficiency, This Kit Ensures Clean and Accurate Hole Punches While Splitting Slugs For Easy Removal.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
092644537509 / 00092644537509
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.40 (Each)
Resources
Other Links
 
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
Attachments
 
 
53732SEN - Specification Sheet
Images
 
 
53732SEN - Small Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Video
Specifications Sheets
 
 
53732SEN - Specification Sheet
360 Images
 
 
53732SEN - 360 Image
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
Knockout Punch Set With Wrench, 10 ga Material Cutting Capacity, 15 Pieces, 9.0 lb
Special Features
Cutting Capacity 10 Gauge Mild Steel;Also Cuts Aluminum, Fiberglass and Plastic.
Product Type
Knockout Punch Set With Wrench
Features
The Klein Knockout Punch Set comes with everything you need to make holes for conduit. The kit punches holes cleanly and accurately with a cutting capacity of 10 gauge mild steel, aluminum, fiberglass and plastic. It also splits slugs for easy removal.
Short Description
Knockout Punch Set With Wrench, Aluminum
extra long description
KLEIN 53732SEN Knockout Punch Set w
Description
KNOCKOUT PUNCH SET WITH WRENCH
Additional Information
included
Six Different Size Knockout Punches and Dies, Two Draw Studs and Ratcheting Box End Wrench
includes
Six Different Size Knockout Punches and Dies, Two Draw Studs and Ratcheting Box End Wrench
Material Cutting Capacity
10 ga
cutting material
Aluminum;Fiberglass;Plastic
Punch Type
Knockout
Number of Pieces
15
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53732SEN
GTIN
00092644537509
UPC
092644537509
Taxonomies, Classifications, and Categories
Type
Knockout Punch with Wrench
Category Description
HAND TOOLS
Packaging
Weight
9.0 lb;4.08 kg
Weight per each
9