56110 - Poly Pull Line With Orange Tracer 6500-Foot

Klein Tools

  • $62.93 (Each)
  • $62.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56110
Manufacturer
Klein Tools
Manufacturer's Part Number
56110
Description
Poly Pull Line With Orange Tracer 6500-Foot
The Poly Pull Line With Orange Tracer Provides A High-Quality Solution For Wire Pulling. Its Unique Orange Tracer Line Makes Identification Easier. When Used With Other Products From Klein Tools' Complete Line Of Wire Pulling and Conduit Tools, Professionals Can Get The Job Done Quicker While Saving Time, Effort and Materials.
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644561108 / 00092644561108
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.93 (Each)
Resources
Images
 
 
56110 - Small Image
 
56110 - Large Image
 
56110 - Large Image
 
56110 - Large Image
 
56110 - Large Image
 
56110 - Video
Attachments
 
 
56110 - Specification Sheet
Other Links
 
 
56110 - Other
 
56110 - Other
 
56110 - Other
 
56110 - Other
 
56110 - Other
360 Images
 
 
56110 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Orange/White
Dimensions and Weight
Diameter
Overall Length
6500' (2 km)
Descriptions
Description
POLY PULL LINE WITH ORANGE TRACER 6500-FOOT
Product Type
Pull Line W/Orange Tracer, 6500 FT
Features
The Poly Pull Line with Orange Tracer provides a high-quality solution for wire pulling. Its unique orange tracer line makes identification easier. When used with other products from Klein Tools' complete line of wire pulling and conduit tools, professionals can get the job done quicker while saving time, effort and materials.
extra long description
KLEIN 56110 Pull Line w/Orange Trac
Long Description
The Poly Pull Line with Orange Tracer provides a high-quality solution for wire pulling. Its unique orange tracer line makes identification easier. When used with other products from Klein Tools' complete line of wire pulling and conduit tools, professionals can get the job done quicker while saving time, effort and materials.
Special Features
Rot and Mildew Resistant Line
Additional Information
Tensile Strength
210 lb (95.2 kg)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56110
GTIN
00092644561108
UPC
092644561108
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
11.0 lb (5.0 kg)
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Light Duty Cable or Rope Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat