56211 - 1-1/4" Iron Conduit Bender Head

Klein Tools

  • $323.88 (Each)
  • $323.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56211
Manufacturer
Klein Tools
Manufacturer's Part Number
56211
Description
1-1/4" Iron Conduit Bender Head
Klein Tools Conduit Bender Head Is Designed to Handle Thin Wall Emt Up to 1-1/4-Inch and Rigid Imc Up to 1-Inch Thick. Made From Iron With Klein'S Advanced Casting Process For The Ultimate In Core Strength and Durability. This Head Works With The Klein Handle (Cat. No. 51429) Which Is Sold Separately.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562112 / 00092644562112
Weight per unit
16.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.88 (Each)
Resources
Other Links
 
 
56211 - Other
 
56211 - Other
Images
 
 
56211 - Small Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Video
Attachments
 
 
56211 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Descriptions
Product Type
1-1/4" Iron Conduit Bender Head
extra long description
KLEIN 56211 1-1/4" Iron Conduit Ben
Features
Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.
Description
1-1/4" IRON CONDUIT BENDER HEAD
Long Description
Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.
Additional Information
media
Yes
Compatible With
—
included
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56211
GTIN
00092644562112
UPC
092644562112
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Iron Bender Head
Packaging
Weight
16.9 lb (7.7 kg)
Weight per each
16.9
Carton
1
Uses, Certifications, and Standards
Application
Conduit Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat