56403 - Rechargeable Personal Work Light

Klein Tools

  • $59.18 (Each)
  • $59.18 (Each)

  • $236.72 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56403
Manufacturer
Klein Tools
Manufacturer's Part Number
56403
Description
Rechargeable Personal Work Light
Klein Tools' Rechargeable Personal Work Light Is An Led Light That Goes Wherever You Go. Not Only Does This Hard-Working Light Rotate Completely While It Stands, Hangs, Hooks, Mounts and Clips, It Charges Your Phone Too. You Can Easily Check The Battery Life With The Gauge, But Don’T Worry, On High This Work Light Is A Bright 460 Lumens For A Full 9 Hours and 16 Hours On The Low Setting. Easily Charge The Light With The Included Micro-Usb.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564031 / 00092644564031
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.18 (Each)
Standard Packaging
$236.72 (Per 4)
Resources
Images
 
 
56403 - Small Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Video
Attachments
 
 
56403 - Specification Sheet
Other Links
 
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
360 Images
 
 
56403 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS; Stainless Steel
Dimensions and Weight
Diameter
Overall Length
2.07" (5.3 cm)
Descriptions
Description
RECHARGEABLE PERSONAL WORK LIGHT
extra long description
KLEIN 56403 Rechargeable Personal W
Features
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Product Type
Rechargeable Personal Worklight
Long Description
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Special Features
Charges Out, USB-A: DC 5V, 0.5A
Additional Information
media
Yes
Number of Batteries
1
Overall Width
1.67" (4.2 cm)
Overall Height
5.11" (13.0 cm)
lumens
High: 460; Low: 175
battery life
High: 9 hr; Low: 16 hr
bulb type
LED
Temperature Range
Operating/Charging Temperature: 32° to 113° F, Storage Temperature: 14° to 131° F (-10° to 55°C)
included
Rechargeable Worklight, Micro-USB Cord, DC 5V, 1.3A
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56403
GTIN
00092644564031
UPC
092644564031
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Rechargeable Personal Worklight
Packaging
Weight
7.9 oz (0.22 kg)
Weight per each
0.506
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CE, BC, WEEE
Application
Work Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat