58003 - Caution Tape, Barricade, RD, 1000'

Klein Tools

  • $32.63 (Each)
  • $32.63 (Each)

  • $326.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58003
Manufacturer
Klein Tools
Manufacturer's Part Number
58003
Description
Caution Tape, Barricade, RD, 1000'
Barricade Tape, Polyethylene Material, Red, Black Legend Color, Caution - Buried Electric Line Legend, English, 1000 FT Length, 3 In Width, 4 Mil Thickness, 3.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201531 - Polyethylene tape
UPC/GTIN
092644580031 / 00092644580031
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.63 (Each)
Standard Packaging
$326.30 (Per 10)
Resources
Other Links
 
 
58003 - Other
Images
 
 
58003 - Small Image
 
58003 - Large Image
 
58003 - Large Image
 
58003 - Large Image
 
58003 - Large Image
 
58003 - Large Image
 
58003 - Video
Specifications Sheets
 
 
58003 - Specification Sheet
Attachments
 
 
58003 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Background Color
Red
Legend Color
Black
Color
Black on Bright Red
Dimensions and Weight
Length
1000 ft;305 m
Width
3 in;76 mm
Thickness
4 mil
Overall Length
1000' (305 m)
Descriptions
Product Type
Barricade Tape
Long Description
Barricade Tape, Polyethylene Material, Red, Black Legend Color, Caution - Buried Electric Line Legend, English, 1000 ft Length, 3 in Width, 4 mil Thickness, 3.5 lb/EA
Features
Klein's Barricade and Warning tape keeps your worksite safe by letting all know there is buried electric line nearby. Bold, black lettering on a bright, long-lasting red background will be hard to miss. Tape material is rugged to withstand the elements of any site.
Short Description
Barricade Tape, Black, 1000 ft;305 m L
Special Features
Highly Resistant to Acids, Alkalis, and Other soil Components
extra long description
KLEIN 58003 Caution Barricade, Red,
Description
CAUTION TAPE, BARRICADE, RD, 1000'
Additional Information
Legend
Caution - Buried Electric Line
language
English
Made in USA
yes
package quantity
10 CT
Overall Width
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
sub brand
KLEIN TOOLS
Manufacturers Part Number
58003
GTIN
00092644580031
UPC
092644580031
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
3.5 lb/EA
Weight per each
3.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat