6004 - 1/4" Keystone Cushion-Grip Screwdriver

Klein Tools

  • $12.51 (Each)
  • $12.51 (Each)

  • $50.04 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6004
Manufacturer
Klein Tools
Manufacturer's Part Number
600-4
Description
1/4" Keystone Cushion-Grip Screwdriver
Klein Tools Keystone-Tip Screwdrivers Are Designed For Demanding Applications. The Precision Machined Tip Provides An Exact Fit. Durable Cushion-Grip™ Handles Are Designed For Comfort and Added Torque.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850028 / 00092644850028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$50.04 (Per 4)
Resources
Images
 
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Small Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Video
Other Links
 
 
6004 - Other
 
6004 - Other
Attachments
 
 
6004 - Specification Sheet
360 Images
 
 
6004 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Blade Material
Steel
Dimensions and Weight
Overall Length
8-11/32 in;211.9 mm
Descriptions
Product Type
Screwdriver Heavy Duty Shank
Keystone-Tip
Description
1/4" KEYSTONE CUSHION-GRIP SCREWDRIVER
Features
Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precison machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque.
Long Description
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 in Tip Size, Keystone Tip Style, 8-11/32 in Overall Length, Square Shank, 4 in Shank Length, 0.25 lb
Short Description
14" Keystone-Tip (square-shank), Steel
extra long description
KLEIN 600-4 1/4" Screwdriver HD Squ
Additional Information
Tip Size
1/4 in;6.4 mm
Shank Length
4 in;101.6 mm
tip type
Keystone
Tip Style
Keystone
Shank Type
Square
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
600-4
Brand
Klein Tools
GTIN
00092644850028
UPC
092644850028
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat