60110 - Screwdriver, 3/16" Cabinet, 10" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60110
Manufacturer
Klein Tools
Manufacturer's Part Number
601-10
Description
Screwdriver, 3/16" Cabinet, 10" Shank
The Narrow Cabinet Tip Of This Screwdriver Gives Your Blade Access In Places Where Space Is Limited. Klein'S Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort. The Patented Tip- Ident® Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Premium Chrome Plated For Smooth Feel and Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850189 / 00092644850189
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60110 - Small Image
 
60110 - Large Image
 
60110 - Large Image
 
60110 - Video
Attachments
 
 
60110 - Specification Sheet
Other Links
 
 
60110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
13.75" (34.9 cm)
Descriptions
Features
The narrow cabinet tip of this screwdriver gives your blade access in places where space is limited. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.
Long Description
The narrow cabinet tip of this screwdriver gives your blade access in places where space is limited. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.
Product Type
3/16" Cabinet Tip Screwdriver 10"
Description
SCREWDRIVER, 3/16" CABINET, 10" SHANK
extra long description
KLEIN 601-10 3/16" Cabinet Tip Scre
Additional Information
Shank Length
10" (25.4 cm)
Shank Type
Round
Tip Size
3/16" (4.8 mm)
tip type
Cabinet
media
Yes
Manufacturer Information
Manufacturers Part Number
601-10
Brand
Klein Tools
GTIN
00092644850189
UPC
092644850189
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat