6016 - 3/16" Cabinet Tip Screwdriver 6"

Klein Tools

  • $9.99 (Each)
  • $9.99 (Each)

  • $39.96 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6016
Manufacturer
Klein Tools
Manufacturer's Part Number
601-6
Description
3/16" Cabinet Tip Screwdriver 6"
Klein'S 3/16-Inch Cabinet Tip Screwdriver Features A Narrow Cabinet Tip to Make Tight Spaces Easily Acceptable. This Cushion-Grip™ Handle Screwdriver Offers The Comfort and Torque Needed For All Day Work. Its Tip-Ident® Quickly Identifies Screwdriver Type and Tip Orientation, and Its 6-Inch Shaft Is Heat-Treated For Greater Tool Strength.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850141 / 00092644850141
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$39.96 (Per 4)
Resources
Images
 
 
6016 - Small Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Video
360 Images
 
 
6016 - 360 Image
Other Links
 
 
6016 - Other
 
6016 - Other
 
6016 - Other
Attachments
 
 
6016 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Blade Material
Steel
Color
Black (Handle)
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Features
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.
Description
3/16" CABINET TIP SCREWDRIVER 6"
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Shank, 6 in Shank Length, 7 Pieces, 2.4 oz
Special Features
Cushion-Grip™
Product Type
Cabinet Tip Screwdriver
Short Description
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank
extra long description
KLEIN 601-6 3/16" Cabinet Tip Screw
Additional Information
Tip Size
3/16 in;4.8 mm
Shank Length
6 in;152.4 mm
tip type
Cabinet
Tip Style
Cabinet
Shank Type
Round
Number of Pieces
7
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-6
GTIN
00092644850141
UPC
092644850141
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 oz;68 g
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat