6024 - 1/4" Keystone Screwdriver, 4" Round Shank

Klein Tools

  • $12.02 (Each)
  • $12.02 (Each)

  • $72.12 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6024
Manufacturer
Klein Tools
Manufacturer's Part Number
602-4
Description
1/4" Keystone Screwdriver, 4" Round Shank
1/4-Inch Keystone Screwdriver, 4-Inch Round Shank
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850226 / 00092644850226
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.02 (Each)
Standard Packaging
$72.12 (Per 6)
Resources
Images
 
 
6024 - Small Image
 
6024 - Large Image
 
6024 - Large Image
 
6024 - Video
360 Images
 
 
6024 - 360 Image
Other Links
 
 
6024 - Other
Attachments
 
 
6024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Blade Material
Steel
Handle Material
Cushion Grip Handle
Color
Black (Handle)
Dimensions and Weight
Overall Length
8-11/32 in;211.9 mm
Descriptions
Product Type
Screwdriver Heavy Duty Round Shank
Long Description
Screwdriver Heavy Duty Round Shank, Steel Blade Material, Cushion Grip Handle Material, Black (Handle), 1/4 in Tip Size, Keystone Tip Style, 8-11/32 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Short Description
Screwdriver Heavy Duty Round Shank, Steel, Black (Handle)
extra long description
KLEIN 602-4 1/4" Screwdriver HD Rou
Description
1/4" KEYSTONE SCREWDRIVER, 4" ROUND SHANK
Additional Information
Tip Size
1/4 in;6.4 mm
Shank Length
4 in;101.6 mm
tip type
Keystone
Tip Style
Keystone
Shank Type
Round
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
602-4
Brand
Klein Tools
GTIN
00092644850226
UPC
092644850226
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat