6037 - #2 Phillips Screwdriver 7" Round Shank

Klein Tools

  • $11.95 (Each)
  • $11.95 (Each)

  • $47.80 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6037
Manufacturer
Klein Tools
Manufacturer's Part Number
603-7
Description
#2 Phillips Screwdriver 7" Round Shank
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 In Overall Length, Round Shank, 7 In Shank Length, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850400 / 00092644850400
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Standard Packaging
$47.80 (Per 4)
Resources
Other Links
 
 
6037 - Other
 
6037 - Other
Images
 
 
6037 - Small Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Video
Brochures
 
 
6037 - Brochure
Attachments
 
 
6037 - Specification Sheet
360 Images
 
 
6037 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
11-5/16 in;287.3 mm
Descriptions
Product Type
Phillips Screwdriver
Phillips-Tip
Description
#2 PHILLIPS SCREWDRIVER 7" ROUND SHANK
Long Description
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 in Overall Length, Round Shank, 7 in Shank Length, 0.30 lb
Short Description
Phillips-Tip (round-shank), Steel, Black (Handle)
extra long description
KLEIN 603-7 #2 Phillips Screwdriver
Features
The Klein Tools 7-Inch (177.8 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
Tip Size
#2
Tip Style
Phillips
Shank Type
Round
Shank Length
7 in;177.8 mm
Made in USA
yes
media
Yes
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
603-7
Brand
Klein Tools
GTIN
00092644850400
UPC
092644850400
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat