60407 - Hard Hat, Vented, Full Brim W/ Headlamp, WH

Klein Tools

  • $63.46 (Each)
  • $63.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60407
Manufacturer
Klein Tools
Manufacturer's Part Number
60407
Description
Hard Hat, Vented, Full Brim W/ Headlamp, WH
Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patent-Pending Accessory Mounts On Front and Back Ensure Klein Headlamps Attach Securely -- No Straps Needed
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600845 / 00092644600845
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.46 (Each)
Resources
Images
 
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Small Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Large Image
 
60407 - Video
Other Links
 
 
60407 - Other
 
60407 - Other
 
60407 - Other
 
60407 - Other
Attachments
 
 
60407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Hard Hat, Vented Brim W/Headlamp
Description
HARD HAT, VENTED, FULL BRIM W/ HEADLAMP, WH
Long Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed
Special Features
Adjustable Vents
extra long description
KLEIN 60407 Hard Hat, Vented Brim w
Additional Information
Overall Width
10.7" (27.2 cm)
lumens
150 (High); 50 (Low)
Overall Height
6.5" (16.5 cm)
bulb type
LED
included
Hard Hat, Headlamp, Batteries, User Guide and Reflective Stickers
battery life
Up to 10 hr
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60407
GTIN
00092644600845
UPC
092644600845
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
Application
Class C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat