6083 - Mini Screwdriver, 1/8" Cabinet, 3" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6083
Manufacturer
Klein Tools
Manufacturer's Part Number
608-3
Description
Mini Screwdriver, 1/8" Cabinet, 3" Shank
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 3-Inch (76 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854668 / 00092644854668
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6083 - Small Image
 
6083 - Large Image
 
6083 - Large Image
 
6083 - Video
Other Links
 
 
6083 - Other
Attachments
 
 
6083 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Product Type
1/8" Cab Tip Mini Screwdriver 3"
extra long description
KLEIN 608-3 1/8" Cab Tip Mini Screw
Description
MINI SCREWDRIVER, 1/8" CABINET, 3" SHANK
Features
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 3-Inch (76 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Long Description
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 3-Inch (76 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Additional Information
media
Yes
Tip Size
1/8" (3.2 mm)
Shank Length
3" (7.6 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-3
GTIN
00092644854668
UPC
092644854668
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.6 oz (17 g)
Weight per each
0.04
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat