6084 - 1/8" Cabinet Tip Mini Screwdriver, 4"

Klein Tools

  • $8.66 (Each)
  • $8.66 (Each)

  • $51.96 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6084
Manufacturer
Klein Tools
Manufacturer's Part Number
608-4
Description
1/8" Cabinet Tip Mini Screwdriver, 4"
Cabinet Tip Mini Screwdriver, Steel Blade Material, Black (Handle), 1/8 In Tip Size, Cabinet Tip Style, 6-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.80 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854675 / 00092644854675
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.66 (Each)
Standard Packaging
$51.96 (Per 6)
Resources
Images
 
 
6084 - Small Image
 
6084 - Large Image
 
6084 - Large Image
 
6084 - Video
Other Links
 
 
6084 - Other
Attachments
 
 
6084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Product Type
Cabinet Tip Mini Screwdriver
Long Description
Cabinet Tip Mini Screwdriver, Steel Blade Material, Black (Handle), 1/8 in Tip Size, Cabinet Tip Style, 6-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.80 oz
Short Description
Cabinet Tip Mini Screwdriver, Steel, Black (Handle)
Description
1/8"CABINET TIP MINI SCRWDRVR 4"
extra long description
KLEIN 608-4 1/8" Cab Tip Mini Screw
Features
Klein's Mini Screwdriver, 1/8-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip™ handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.
Additional Information
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-4
GTIN
00092644854675
UPC
092644854675
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 oz;22.7 g
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat