63041 - Standard Cable Cutter, 25"

Klein Tools

  • $190.36 (Each)
  • $190.36 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63041
Manufacturer
Klein Tools
Manufacturer's Part Number
63041
Description
Standard Cable Cutter, 25"
Standard Cable Cutter, 1-3/8 In (Diameter) Cutting Capacity, Copper:500;Aluminum:750 (Cable) Cutting Material, Fiberglass Handle Material, 25-1/2 In Overall Length, 5.3 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630415 / 00092644630415
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.36 (Each)
Resources
Images
 
 
63041 - Small Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Video
Specifications Sheets
 
 
63041 - Specification Sheet
Other Links
 
 
63041 - Other
 
63041 - Other
 
63041 - Other
 
63041 - Other
Attachments
 
 
63041 - Specification Sheet
360 Images
 
 
63041 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Overall Length
25-1/2 in;647.7 mm
Descriptions
Product Type
Standard Cable Cutter
Long Description
Standard Cable Cutter, 1-3/8 in (Diameter) Cutting Capacity, Copper:500;Aluminum:750 (Cable) Cutting Material, Fiberglass Handle Material, 25-1/2 in Overall Length, 5.3 lb
Features
Klein Tools Standard Cable Cutters are lightweight, yet efficient. They feature replaceable hook-jaw blades that grab and hold cable while the shear-cutting action makes clean cuts. The jaws are made of forged tool steel with a black-oxide finish for long life. The exceptionally strong fiberglass handles have heavy vinyl grips for added comfort and slip resistance.
Short Description
Standard Cable Cutter, 25-1/2 in, Fiber Glass
Special Features
Lightweight;Yet Efficient Shear-Type Cable Cutters
Description
STANDARD CABLE CUTTER, 25"
extra long description
KLEIN 63041 25" Standard Cable Cutt
Additional Information
Cutting Capacity
1-3/8 in;34.9 mm (Diameter)
cutting material
Copper:500;Aluminum:750 (Cable)
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
63041
Brand
Klein Tools
GTIN
00092644630415
UPC
092644630415
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
5.3 lb;2.4 kg
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
Application
Replaceable Hook-Jaw Blades Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts;Not Designed for Cutting Steel or ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat