63045 - Standard Cable Cutter, 32"

Klein Tools

  • $286.97 (Each)
  • $286.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63045
Manufacturer
Klein Tools
Manufacturer's Part Number
63045
Description
Standard Cable Cutter, 32"
This Klein Tools 32-Inch Cable Cutter Is Excellent For Most Cable Installation Applications. It Is Designed With Fiberglass Handles That Feature Vinyl Grips For Slip-Resistant, Comfortable Use.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630453 / 00092644630453
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.97 (Each)
Resources
Images
 
 
63045 - Small Image
 
63045 - Large Image
 
63045 - Large Image
 
63045 - Video
Other Links
 
 
63045 - Other
 
63045 - Other
Brochures
 
 
63045 - Brochure
Attachments
 
 
63045 - Specification Sheet
360 Images
 
 
63045 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
32" (81.3 cm)
Descriptions
Product Type
32" Standard Cable Cutter
Long Description
This Klein Tools 32-Inch Cable Cutter is excellent for most cable installation applications. It is designed with fiberglass handles that feature vinyl grips for slip-resistant, comfortable use.
Description
STANDARD CABLE CUTTER, 32"
extra long description
KLEIN 63045 32" Standard Cable Cutt
Features
This Klein Tools 32-Inch Cable Cutter is excellent for most cable installation applications. It is designed with fiberglass handles that feature vinyl grips for slip-resistant, comfortable use.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63045
GTIN
00092644630453
UPC
092644630453
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
8.0 lb (3.6 kg)
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat