63225 - High-Leverage Cable Cutter

Klein Tools

  • $47.32 (Each)
  • $47.32 (Each)

  • $283.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63225
Manufacturer
Klein Tools
Manufacturer's Part Number
63225
Description
High-Leverage Cable Cutter
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644632259 / 00092644632259
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.32 (Each)
Standard Packaging
$283.92 (Per 6)
Resources
Images
 
 
63225 - Small Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Large Image
 
63225 - Video
Other Links
 
 
63225 - Other
 
63225 - Other
 
63225 - Other
 
63225 - Other
 
63225 - Other
Attachments
 
 
63225 - Specification Sheet
360 Images
 
 
63225 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
9.07” (23 cm)
Descriptions
Features
This high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30 less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool.
Description
HIGH-LEVERAGE CABLE CUTTER
extra long description
KLEIN 63225 High-Leverage Cable Cut
Product Type
High-Leverage Cable Cutter
Long Description
This high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30 less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool.
Special Features
High-Leverage
Additional Information
Overall Height
0.82" (2 cm)
Overall Width
1.9" (5 cm)
Cutting Capacity
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
Handle Length
5.69” (14.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63225
GTIN
00092644632259
UPC
092644632259
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
15.5 oz (440 g)
Weight per each
0.97
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Wire Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat